Shop GENIUS TOOLS
Create Account
14x18mm Dr. 50, 0mm Hook Head
- Mfr # 14H075
- Zoro # G323578924
original price:Â $52.68 , new price: $47.41 , 10 percent off
new price:Â
$
47.41
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
- 14H075
- Zoro #
- G323578924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hook Head Wrench 45-55mm Size 14 x 18mm Drive Durable Steel Construction - 14H075 Professional Hook Head Wrench Designed as a hook head torque handle fitting, this 45-55mm hook head wrench provides a precise interface with 14 x 18mm drive torque handles for controlled fastening. It's built for professional technicians who need dependable fitment and consistent performance in demanding shop conditions. Manufactured from high speed steel and reinforced through heat treatment, the construction focuses on long service life, strength under load, and resistance to corrosion. Key Benefits 45-55mm hook head size supports accurate engagement on compatible fittings. 14 x 18mm drive interface fits torque handles for consistent torque application. High speed steel construction delivers strength and anti-corrosive protection. Heat treated for increased durability and improved resistance to wear. Meets or exceeds ANSI standards for quality and reliability expectations. Professional-grade design built for repeated, heavy-use technician environments. SKU 14H075 is a practical addition for technicians standardizing on 14 x 18mm drive torque handle systems and needing a dependable hook head in the 45-55mm range.