Shop GENIUS TOOLS
Create Account
14x18mm Dr. 62, 9mm Collet Head
- Mfr # 14CH40
- Zoro # G123578612
product price:Â
$
80.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14CH40
- Zoro #
- G123578612
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Collet Head 58-68mm Size 14 x 18mm Drive Durable Precision Fit - 14CH40 Collet Head for Torque Handle Fitting This collet head is designed for torque handle fitting in the 58-68mm range, with a 14 x 18mm drive interface. It focuses on a precise, secure fit to help maintain consistent tool engagement during professional hand tool work where reliable attachment matters. Built from High Speed Steel and heat treated for added strength, it's intended to stand up to repeated use while offering anti-corrosive properties. Key Benefits 58-68mm collet head range supports accurate torque handle fitting and alignment. 14 x 18mm drive size provides compatible, stable connection where specified. High Speed Steel construction delivers strength with anti-corrosive properties. Heat treated to increase durability and strength for long service life. Meets or exceeds ANSI standards for dependable, professional tool performance. SKU 14CH40 is a professional-grade component intended for technicians who expect consistent fit, durable steel construction, and standards-based performance. Its heat-treated High Speed Steel build supports long-term reliability in demanding shop environments while maintaining the precision engagement expected from torque-handle fittings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.