14x18mm Dr. 21mm Open End Head
- Mfr # 141821
- Zoro # G223581062
product price:Â
$
30.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141821
- Zoro #
- G223581062
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 21mm Size, 14 x 18mm Drive, Durable Chrome Vanadium Steel - 141821 Open-Ended Wrench Head This 21mm open-ended wrench head is designed for torque handle fittings with a 14 x 18mm drive interface. It's built for controlled torque application where a secure, repeatable connection and accurate engagement on fasteners matter in professional work. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it's made to hold up under frequent shop use. Key Benefits 21mm open-ended head supports precise fit on matching fastener sizes. 14 x 18mm torque handle fitting provides a secure, stable connection. Chrome vanadium steel alloy offers high strength for demanding tasks. Anti-corrosive material properties help reduce rust and surface degradation. Meets or exceeds ANSI standards for quality and safety expectations. SKU 141821 is a professional-grade torque handle accessory built for long service life in maintenance and repair environments. Use it where an open-ended profile is needed and consistent torque transfer is important, while relying on durable alloy construction and ANSI-aligned workmanship.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.