Shop GENIUS TOOLS
Create Account
14x18mm Dr. 27mm Open End Head
- Mfr # 141827
- Zoro # G223580713
product price:Â
$
32.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141827
- Zoro #
- G223580713
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 27mm Size, 14 x 18mm Drive, Durable Chrome Vanadium Steel - 141827 Open-Ended Wrench Head This 27mm open-ended wrench head is built to pair with torque handles that use a 14 x 18mm drive fitting. It's intended for technicians who need a secure, repeatable connection and consistent performance in daily service work. Made from Chromium-vanadium steel alloy, the head is designed for strength and long-term durability while offering anti-corrosive properties. It meets or exceeds ANSI standards, supporting dependable use in professional tool setups. Key Benefits 27mm open-ended head for torque handle use with 14 x 18mm fittings. Chromium-vanadium steel alloy delivers strength and durability under heavy use. Anti-corrosive material properties help resist wear in demanding shop environments. Meets or exceeds ANSI standards for performance and tool quality expectations. Professional-grade construction designed for technicians and long-term service applications. SKU 141827 is a focused solution when you need an open-ended head size of 27mm with a 14 x 18mm drive interface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.