Shop GENIUS TOOLS
Create Account
3/8inDr. Hinge Handle
- Mfr # 380338P
- Zoro # G823583367
original price:Â $35.73 , new price: $32.16 , 9 percent off
new price:Â
$
32.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380338P
- Zoro #
- G823583367
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Handle 3/8 Inch Drive 380mm Length Durable Steel Construction - 380338P Hinge Handle This 3/8in drive hinge handle is built for controlled turning and improved access when working around tight clearances. The hinged head provides an adjustable approach angle, while the long handle helps balance leverage and feel during fastening and loosening tasks. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for high strength and long service life. A knurled metal handle improves grip and control, helping maintain steady handling in demanding conditions. Key Benefits 3/8in inch drive size supports common sockets and everyday hand-tool applications. 380mm overall length helps improve leverage while keeping control manageable. 180-degree hinge movement adjusts the working angle for better accessibility. Chromium-vanadium steel alloy delivers strength and durability with anti-corrosive properties. Knurled metal handle increases grip for controlled turning and reduced slipping. Meets or exceeds ANSI standards for dependable performance expectations. Genius Tools Hinge Handle 3/8 Inch Drive 380mm Length Durable Steel Construction - 380338P is designed for professional-grade use where access and adjustability matter. The hinged head, long reach, and durable steel construction support repeatable results, making it a practical addition to a technician's socket-drive setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.