Shop GENIUS TOOLS
Create Account
14x18mm Dr. 1/2inDr. Ratchet Head 78mmL
- Mfr # 14RH44
- Zoro # G423579517
product price:Â
$
39.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14RH44
- Zoro #
- G423579517
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 14x18mm Size 1/2 Inch Drive 78mm Length Durable Construction - 14RH44 Ratchet Head for Torque Handle Fittings SKU: 14RH44. This ratchet head is designed for torque handle fittings with a 14x18mm connection and a 1/2in drive interface. With an overall length of 78mm, it provides a compact, controlled setup where consistent engagement and dependable fit matter. Built from High Speed Steel, it is made for high strength, durability, and anti-corrosive performance. Key Benefits 14x18mm torque handle fitting helps ensure a secure, precise connection. 1/2in drive size supports compatibility with common professional tool setups. 78mm overall length balances access, control, and handling in tight spaces. High Speed Steel construction delivers high strength under demanding, repeated use. Anti-corrosive properties help resist wear from shop and maintenance environments. Meets or exceeds ANSI standards for quality expectations and consistent performance. Designed for professional technicians and built for long-term heavy use, this ratchet head focuses on reliable fit, durable materials, and standards-based performance. It's a practical choice for users who need a dependable ratchet head torque handle fitting without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.