Shop GENIUS TOOLS
Create Account
14x18mm Dr. 3/8inDr. Ratchet Head
- Mfr # 14RH30
- Zoro # G423579289
product price:Â
$
37.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14RH30
- Zoro #
- G423579289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 14x18mm Main Size 3/8 Inch Drive Durable Professional Quality - 14RH30 Ratchet Head Built for torque handle fitting applications, this 3/8in drive ratchet head uses a 14x18mm main size for a secure connection and controlled work. Its compact 78mm overall length supports access where space is limited, while maintaining a professional, service-ready feel. Manufactured from high speed steel for strength and durability, the ratchet head also features anti-corrosive properties to help it hold up in demanding shop environments. Key Benefits 14x18mm torque handle fitting provides a stable, precise ratchet head connection. 3/8in inch drive size matches common professional torque and fastening setups. 78mm overall length helps reach fasteners in tighter work areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist rust and maintain smooth operation. Meets or exceeds ANSI standards for trusted quality and performance. SKU: 14RH30. Designed for professional technicians and built to withstand heavy, repeated use, this ratchet head focuses on fit, durability, and standards compliance. The combination of compact sizing, high speed steel strength, and corrosion resistance makes it a dependable choice for consistent shop work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.