Shop GENIUS TOOLS
Create Account
14x18mm Dr. 43, 0mm Hook Head
- Mfr # 14H016
- Zoro # G623578518
original price:Â $52.68 , new price: $47.41 , 10 percent off
new price:Â
$
47.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14H016
- Zoro #
- G623578518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hook Head Wrench 38-48mm Size, 14 x 18mm Drive, Durable Steel Construction - 14H016 Hook Head Torque Handle Fitting This 38-48mm hook head wrench fitting is designed for use with a 14 x 18mm torque handle drive, supporting accurate, repeatable tightening on compatible applications. Built for professional technicians, it focuses on fit, durability, and long-term reliability in daily shop conditions. Manufactured from high speed steel and heat treated for added strength, it is engineered to resist wear and corrosion while maintaining dependable engagement during use. Key Benefits 38-48mm hook head fitting designed for torque handle compatibility and control. 14 x 18mm drive interface supports secure attachment to matching torque handles. High speed steel construction delivers strength with anti-corrosive properties. Heat treated to increase durability, strength, and long service life. Meets or exceeds ANSI standards for consistent quality and performance. With a focus on professional-grade performance, this hook head wrench fitting is built to hold up under heavy use while maintaining precision. The combination of high speed steel, heat treatment, and ANSI-aligned quality makes it a dependable choice for technicians who need consistent results and durable tool construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.