Shop GENIUS TOOLS
Create Account
9x12mm Dr. 1/4inDr. Ratchet Head 56mmL
- Mfr # 09RH20
- Zoro # G223579922
original price:Â $24.72 , new price: $22.25 , 9 percent off
new price:Â
$
22.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09RH20
- Zoro #
- G223579922
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 9x12mm Size 1/4 Inch Drive 56mm Length Durable Construction - 09RH20 Ratchet Head This 9x12mm ratchet head is designed as a torque handle fitting for professional hand tool setups. Built around a 1/4in drive and a compact 56mm (2.2in) overall length, it supports controlled fastening in tight access areas where longer heads can be cumbersome. Made from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance and service life in demanding shop conditions. Key Benefits 9x12mm torque handle fitting supports secure, consistent ratcheting engagement. 1/4in drive size matches common professional sockets and accessories. 56mm (2.2in) overall length helps access confined work areas. High speed steel construction delivers strength for repeated heavy use. Anti-corrosive properties help resist rust and maintain smooth operation. Meets or exceeds ANSI standards for dependable tool performance. SKU: 09RH20. This ratchet head is built for technicians who need a compact, durable fitting that integrates cleanly with a torque handle. With professional-grade construction, standardized sizing, and ANSI-aligned performance expectations, it supports long-term reliability without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.