Shop GENIUS TOOLS
Create Account
14x18mm Dr. 14mm Open End Head
- Mfr # 141814
- Zoro # G223580324
product price:Â
$
30.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141814
- Zoro #
- G223580324
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 14mm Size, 14 x 18mm Drive, Durable Steel Construction - 141814 Open-Ended Wrench Head Attachment This 14mm open-ended wrench head is designed as a torque handle fitting with a 14 x 18mm drive interface. Built for professional hand tool setups, it supports consistent engagement on fasteners while maintaining a secure connection to compatible torque handles. Constructed from Chromium-vanadium steel alloy for strength and anti-corrosive properties, it is made to handle repeated shop use. It also meets or exceeds ANSI standards, supporting confidence in fit, performance, and overall tool quality. Key Benefits 14mm open-ended head for torque handle fittings and controlled tightening. 14 x 18mm drive size supports secure connection to compatible handles. Chromium-vanadium steel alloy construction provides high strength under heavy use. Anti-corrosive material properties help resist rust in demanding work environments. Meets or exceeds ANSI standards for reliable, professional-grade tool performance. Professional-grade design built for technicians and long-term daily service. SKU: 141814. This wrench head is a practical addition to modular torque handle systems, focusing on durability, corrosion resistance, and standards-based quality. Its open-ended profile and 14mm size support straightforward access for routine service work while maintaining dependable fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.