Shop GENIUS TOOLS
Create Account
14x18mm Dr. 15mm Open End Head
- Mfr # 141815
- Zoro # G123581049
product price:Â
$
30.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141815
- Zoro #
- G123581049
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 15mm Size, 14 x 18mm Drive, Durable Chrome Vanadium Steel - 141815 Open-Ended Wrench Head SKU: 141815. This 15mm open-ended wrench head is designed for torque handle fittings with a 14 x 18mm drive interface. It supports controlled torque application where a secure, properly sized open-end head is required. Built from chromium-vanadium steel alloy, it prioritizes strength, durability, and anti-corrosive protection. It is manufactured to meet or exceed ANSI standards and is intended for professional technicians who need dependable performance over repeated, heavy use. Key Benefits 15mm open-ended head pairs with torque handles for secure, accurate engagement. 14 x 18mm drive size supports compatible torque handle fittings and setups. Chromium-vanadium steel alloy provides high strength for demanding service work. Anti-corrosive material properties help resist wear from moisture and shop conditions. Meets or exceeds ANSI standards for consistent quality and reliability. As a professional-grade hand tool component, this wrench head is made to hold up under routine shop use while maintaining reliable fit and torque transfer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.