Shop GENIUS TOOLS
Create Account
14x18mm Dr. 63, 2mm Hook Head
- Mfr # 14H100
- Zoro # G623578716
original price:Â $52.68 , new price: $47.41 , 10 percent off
new price:Â
$
47.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14H100
- Zoro #
- G623578716
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hook Head Wrench 58-68mm Size 14 x 18mm Drive Heavy-Duty Steel Construction - 14H100 Hook Head Torque Handle Fitting This 58-68mm hook head is built for controlled tightening where a hook head torque handle fitting is required. The 14 x 18mm drive interface is designed to match compatible torque handles, supporting consistent engagement and stable tool control during service work. Manufactured from High Speed Steel and heat treated for added strength, it's made to handle repeated professional use. Anti-corrosive properties help maintain condition over time, and the tool meets or exceeds ANSI standards for confidence in everyday shop environments. Key Benefits 58-68mm hook head size provides a precise torque handle fitting range. 14 x 18mm drive interface designed for compatible torque handle systems. High Speed Steel construction delivers strength and durability under heavy use. Heat treated to increase toughness and extend service life in demanding work. Anti-corrosive properties help resist rust and maintain long-term reliability. Meets or exceeds ANSI standards for consistent performance and quality expectations. Designed for professional technicians, this hook head focuses on dependable fit, durability, and long-term performance. With heat treated High Speed Steel construction, anti-corrosive protection, and ANSI compliance, it supports routine torque-related work while staying reliable through repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.