Shop GENIUS TOOLS
Create Account
14x18mm Dr. 41, 9mm Collet Head
- Mfr # 14CH25
- Zoro # G023578569
product price:Â
$
80.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14CH25
- Zoro #
- G023578569
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Collet Head 37-47mm Size 14 x 18mm Drive Durable Precision Fit - 14CH25 torque handle collet head This collet head is built for torque handle fitting where a precise, secure connection matters. It fits a 37-47mm range and uses a 14 x 18mm drive interface, supporting consistent engagement during professional hand-tool use. Made from high speed steel and heat treated for added strength, it is designed to hold up under repeated service. Anti-corrosive properties help maintain condition over time, and the tool meets or exceeds ANSI standards for performance expectations in professional environments. Key Benefits 37-47mm collet head range supports common torque handle fitting requirements. 14 x 18mm drive interface provides a secure, consistent connection. High speed steel construction delivers strength with anti-corrosive properties. Heat treated for increased durability and long service life under load. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 14CH25 is designed for technicians who need a durable collet head with a precise fit and reliable strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.