9x12mm Dr. 1/2inDr. Ratchet Head 69 mmL
- Mfr # 09RH44
- Zoro # G723580602
original price:Â $28.34 , new price: $25.51 , 9 percent off
new price:Â
$
25.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09RH44
- Zoro #
- G723580602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 9x12mm Size 1/2 Inch Drive 69mm Length Durable Construction - 09RH44 ratchet head for torque handle fittings Designed for torque handle compatibility, this 1/2in drive ratchet head uses a 9x12mm fitting to connect securely and work efficiently in professional tool setups. The 69mm overall length keeps the head compact for controlled handling where space and access matter. Built from High Speed Steel, it's made to deliver strength and durability while offering anti-corrosive properties for demanding shop environments. Key Benefits 9x12mm torque-handle fitting delivers a secure, stable ratchet head connection. 1/2in drive size supports common professional hand tool and torque setups. 69mm overall length maintains compact access without sacrificing handling control. High Speed Steel construction provides high strength for long-term durability. Anti-corrosive properties help resist wear in demanding workshop conditions. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 09RH44. This ratchet head is purpose-built for technicians who need dependable fitment, durable materials, and compliance with recognized ANSI benchmarks. With a compact 69mm length and High Speed Steel build, it integrates cleanly into professional torque handle systems while supporting long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.