Shop GENIUS TOOLS
Create Account
15/16in x 1in Open End Wrench
- Mfr # 773032
- Zoro # G423584481
original price:Â $21.15 , new price: $14.23 , 32 percent off
new price:Â
$
14.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 773032
- Zoro #
- G423584481
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 15/16 x 1 Inch Dual Size Durable Chrome Finish - 773032 Open-End Wrench This dual-size open-end wrench is built for consistent fit and reliable torque in professional toolkits. The 15/16in x 1in configuration covers two common fastener sizes in one tool, while the 266mm (10.47in) length supports controlled leverage and access. Forged and heat treated from Chromium-vanadium Steel Alloy, it is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick, permanent identification and better organization during service work. Key Benefits Dual open ends cover 15/16in and 1in fastener sizes efficiently. 266mm (10.47in) length balances reach, leverage, and control in use. Chromium-vanadium steel alloy improves strength with anti-corrosive properties. Forged and heat treated for optimal durability under heavy professional use. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards for consistent quality and performance. SKU 773032 is built for professional technicians who rely on hand tools that hold up over time. The durable construction, clear size stamping, and standards compliance support dependable performance across repeated, demanding jobs where precision and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.