Shop GENIUS TOOLS
Create Account
Open End Wrench 3/4in x 7/8in 234mmL 15'Degree Offset.
- Mfr # 772428
- Zoro # G223580805
original price:Â $11.72 , new price: $10.55 , 9 percent off
new price:Â
$
10.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 772428
- Zoro #
- G223580805
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 3/4 x 7/8 Inch Dual Size Durable Chrome Finish Hand Tool - 772428 Open-End Wrench This dual-size open-end wrench is built for controlled torque and dependable fit on 3/4in and 7/8in fasteners. The 15 Degrees offset head helps reach nuts and bolts where straight access is limited, while the 234 mm (9.21in) length provides practical leverage without feeling bulky in hand. Manufactured from Chromium-vanadium steel alloy and finished in durable chrome, it's designed to hold up under repeated professional use and resist corrosion in demanding shop conditions. Size markings are stamped for quick identification and long-term readability. Key Benefits Dual-size open ends fit 3/4in and 7/8in fasteners for versatility. 15-degree offset improves access to fasteners in tight working spaces. 234 mm (9.21in) length balances leverage and control during service work. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome finish adds anti-corrosive protection for harsh or oily environments. Forged and heat treated construction supports heavy use without compromising strength. Stamped size markings provide permanent, easy identification for better tool organization. SKU: 772428.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.