Shop GENIUS TOOLS
Create Account
E-Star Wrenches 6x8 112mm
- Mfr # 790608
- Zoro # G323581252
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 790608
- Zoro #
- G323581252
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Wrench Set E-6 x E-8 Double Ended Chrome Vanadium Steel High Strength - 790608 Professional E-Star Wrench This double ended E-Star wrench is built for precise fastener engagement in compact spaces. With E-6 and E-8 ends and a 112mm overall length (4.41 inches), it offers a practical balance of reach, control, and access for professional hand tool work. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Key Benefits Double ended E-Star wrench with E-6 and E-8 for versatility. 112mm overall length (4.41 inches) supports access in tight areas. Chromium-vanadium steel alloy delivers high strength and long service life. Anti-corrosive properties help protect the tool in demanding environments. Forged and heat treated construction enhances durability under heavy professional use. Permanently stamped sizes enable fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this wrench supports repeatable performance over a lifetime of heavy use. Clear size markings reduce downtime, while the forged, heat-treated Cr-V build helps maintain strength and reliability. A focused E-6 x E-8 format keeps the tool straightforward and easy to integrate into any hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.