Shop GENIUS TOOLS
Create Account
32PC 3/8in Dr. Metric Impact Socket Set
- Mfr # CM-332M
- Zoro # G523581878
original price:Â $71.89 , new price: $64.70 , 10 percent off
new price:Â
$
64.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-332M
- Zoro #
- G523581878
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools 32 Piece Metric Deep Impact Socket Set 3/8 Inch Drive CR-Mo Steel Durable Professional Quality - CM-332M Impact Socket Set This 32-piece 3/8in drive metric impact socket set is built for consistent fit and durability in demanding service work. It combines deep impact sockets for recessed fasteners with standard-length impact sockets for everyday access, all organized in a tray for quick identification. Made from Chromium-Molybdenum (CR-Mo) steel, the set is designed to handle high-torque impact use while maintaining long-term reliability. Key Benefits 32-piece metric coverage supports common fastener sizes from 7mm through 22mm. CR-Mo steel construction built to withstand impact-rated torque and repeated use. Deep socket profiles help reach recessed fasteners without changing tools or setup. 6-point socket design provides secure engagement and reduces fastener rounding. Includes both deep and standard impact sockets for flexible access in tight spaces. Plastic tray keeps sockets organized, visible, and easier to inventory after jobs. What's Included 3/8in Dr. 6 pt. Deep Impact Socket 346307 7mm Deep Impact Socket 346308 8mm Deep Impact Socket 346309 9mm Deep Impact Socket 346310 10mm Deep Impact Socket 346311 11mm Deep Impact Socket 346312 12mm Deep Impact Socket 346313 13mm Deep Impact Socket 346314 14mm Deep Impact Socket 346315 15mm Deep Impact Socket 346316 16mm Deep Impact Socket 346317 17mm Deep Impact Socket 346318 18mm Deep Impact Socket 346319 19mm Deep Impact Socket 346320 20mm Deep Impact Socket 346321 21mm Deep Impact Socket 346322 22mm Deep Impact Socket 3/8in Dr. 6 pt. Impact Socket 343207 7mm Impact Socket 343208 8mm Impact Socket 343209 9mm Impact Socket 343210 10mm Impact Socket 343211 11mm Impact Socket 343212 12mm Impact Socket 343213 13mm Impact Socket 343214 14mm Impact Socket 343215 15mm Impact Socket 343216 16mm Impact Socket 343217 17mm Impact Socket 343218 18mm Impact Socket 343219 19mm Impact Socket 343220 20mm Impact Socket 343221 21mm Impact Socket 343222 22mm Impact Socket Plastic Tray SKU: CM-332M. This set is a practical choice for professional technicians who need metric impact sockets in both deep and standard lengths, with consistent 6-point engagement and organized storage. The size range supports routine fastening tasks while helping maintain tool control under impact use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.