15PC Combination Screwdriver & Pry Bar Set

  • Mfr # TL-515X
  • Zoro # G225062293
product price: 
$
80.24
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TL-515X
Zoro #
G225062293
UPC #
193016869782
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Screwdriver and Pry Bar Set 15 Piece Assorted Sizes Ergonomic Anti-Slip Handles Durable Construction - TL-515X Professional Screwdriver & Pry Bar Set This 15-piece set combines commonly used Phillips and slotted screwdrivers with a bent-tip pry bar, all in a single blow case for organized storage. It's designed for professional technicians who need reliable hand tools that hold up to repeated, heavy use. Built from High Speed Steel and made to meet or exceed ANSI standards, the set focuses on durability, consistent tip engagement, and comfortable handling. Each tool features an ergonomic, anti-slip plastic grip to help maintain control and reduce hand fatigue during longer tasks. Key Benefits 15-piece combination covers Phillips, slotted, and pry bar tasks in one kit. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Ergonomic anti-slip handles improve grip security and reduce hand fatigue. Precision screwdriver tips help maintain fit while minimizing fastener wear. Meets or exceeds ANSI standards for dependable, professional-grade performance. Blow case keeps tools protected, organized, and easy to locate. What's Included Philips Screwdrivers (Plastic Grip): 593+1400 #0 Philips Screwdriver 170mmL 591+1201 #1 Philips Screwdriver 86mmL 594+1401 #1 Philips Screwdriver 185mmL 594+1431 #1 Philips Screwdriver 360mmL 594+1602 #2 Philips Screwdriver 155mmL 594+1802 #2 Philips Screwdriver 235mmL 594+1902 #2 Philips Screwdriver 310mmL 595+1923 #3 Philips Screwdriver 320mmL Pry Bar (Plastic Grip): 595+9912 Bent Tip Pry Bar 300mmL (12 in L) Slotted Screwdrivers (Plastic Grip): 593+1230 0.5 x 3.0mm Slotted Screwdriver 170mmL 594+1250 0.8 x 5.0mm Slotted Screwdriver 360mmL 591+1465 1.2 x 6.5mm Slotted Screwdriver 86mmL 594+1965 1.2 x 6.5mm Slotted Screwdriver 210mmL 595+1980 1.2 x 8.0mm Slotted Screwdriver 295mmL 595+1990 1.6 x 10.0mm Slotted Screwdriver 320mmL Blow Case: Keeps your tools organized and protected. SKU: TL-515X. The size range and stored layout help streamline day-to-day work while maintaining a clean, consistent tool setup.

Restrictions

Ratings & reviews