Shop GENIUS TOOLS
Create Account
27PC Torque Screwdriver Set, 8 - 45 in.lb.
- Mfr # TO-227L
- Zoro # G723581401
product price:Â
$
97.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO-227L
- Zoro #
- G723581401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Screwdriver Set 9 to 50 Inch Pounds 1/4 Inch Drive 27 Piece Adjustable Precision Tool Kit - TO-227L Torque Screwdriver Set This adjustable 1/4 inch drive torque screwdriver set is built for controlled fastening where consistent inch-pound torque matters. With a 9 to 50 in. lbs. working range and a broad selection of common bit styles, it supports repeatable results across mixed fastener types. A blow-molded case keeps the driver, bits, and holder organized for quick access. Key Benefits Adjustable torque control helps reduce over-tightening and inconsistent fastener clamp load. 9 to 50 in. lbs. range supports varied low-torque fastening requirements. 27-piece assortment covers multiple drive types for versatile shop applications. Meets or exceeds ANSI standards for consistent performance expectations. Blow case keeps components organized, protected, and easier to transport. Professional-grade design intended for daily technician use over time. What's Included Torque Screwdriver: 1/4in Dr. Torque Screwdriver 8-45 in.lb. Metric Hex Screwdriver Bits: 3mm, 4mm, 5mm, 6mm Philips Screwdriver Bits: #1, #2, #3 SAE Hex Screwdriver Bits: 1/8in, 5/32in, 3/16in, 7/32in, 1/4in Slotted Screwdriver Bits: 1.0 x 6.0, 1.0 x 6.5, 1.2 x 7.0 Tamperproof Star Screwdriver Bits: T-10, T-15, T-20, T-25, T-27, T-30, T-40 Triple Square Screwdriver Bits: M4, M5, M6 Accessory: 1/4in Dr. 1/4in Hex Shank Bit Holder SKU TO-227L combines adjustable inch-pound torque control with a focused selection of screwdriver bits in one organized case. It's a practical option when you need controlled fastening across different screw head styles while maintaining tool accountability and a consistent, standards-aligned setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.