Shop GENIUS TOOLS
Create Account
16 mm Stubby High-Polish Gear Wrench
- Mfr # 760216
- Zoro # G523582806
original price:Â $15.64 , new price: $14.08 , 9 percent off
new price:Â
$
14.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760216
- Zoro #
- G523582806
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 16mm Stubby Design Chrome Vanadium Steel - 760216 Professional Hand Tool This 16 mm stubby combination ratcheting wrench is built for controlled turning in tight access areas. Its compact 122mm (4.8-inch) length improves maneuverability where a standard-length wrench is difficult to position. Constructed from chromium-vanadium steel alloy with a high-polished finish, it's designed for strength, durability, and anti-corrosive performance. The wrench is forged and heat treated, with size markings stamped for fast, permanent identification during tool organization. Key Benefits Stubby 122mm length improves access and leverage in confined work areas. Combination design pairs an open end with a ratcheting box end. Chromium-vanadium steel alloy delivers high strength and long-term durability. High-polished finish supports anti-corrosive properties in demanding shop conditions. Forged and heat treated construction helps withstand heavy, professional use. Size is stamped for quick identification and consistent tool organization. Meets or exceeds ANSI standards for dependable performance and fit. SKU: 760216. Its durable build, clear markings, and compact profile make it a practical choice for precision work where space is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.