Conbination Stubby Racheting Wrenches
- Mfr # 770214
- Zoro # G723584464
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770214
- Zoro #
- G723584464
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 7/16 Inch Stubby Design Chrome Finish - 770214, Professional Hand Tool This 7/16 inch stubby combination ratcheting wrench is built for controlled fastening where space is limited and access angles are tight. With a 100mm (3.94 inch) overall length, it fits more easily into compact work areas while still delivering dependable hand-tool strength. Made from Chromium-vanadium steel alloy, it balances high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability, and the stamped size marking helps keep tool selection quick and consistent during repetitive work. Key Benefits Stubby 100mm overall length improves access in tight or obstructed spaces. Combination wrench format supports both ratcheting and standard wrench applications. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Forged and heat treated for reliable durability under repeated heavy use. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 770214 is designed for professional technicians who need consistent fit, lasting durability, and clear size identification in a compact wrench. Its material selection and heat-treated construction help it hold up to long service life while maintaining the finish and strength expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.