Shop GENIUS TOOLS
Create Account
16 x 18mm Metric Double Flex Head Gear Wrench
- Mfr # 781618
- Zoro # G123583616
product price:Â
$
92.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 781618
- Zoro #
- G123583616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flex Head Gear Wrench 16 x 18mm Metric, Reversible Ratcheting Hand Tool - 781618 This 16 x 18mm metric double flex head gear wrench is built for controlled fastening in tight or obstructed areas. The double flex head design improves access and positioning, while the reversible ratcheting mechanism supports efficient direction changes without removing the wrench from the fastener. Made from chromium-vanadium steel alloy, it's designed for high strength, durability, and corrosion resistance. Key Benefits 16 x 18mm metric double flex heads improve reach in confined work areas. Reversible ratcheting action supports quick direction changes during fastening. Chrome vanadium steel alloy delivers high strength for demanding use. Anti-corrosive material helps resist rust and wear over time. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 781618. Designed for professional technicians, this wrench balances access, durability, and consistent ratcheting performance. The combination of flex head positioning and reversible operation helps maintain workflow when working around components, while the corrosion-resistant alloy construction supports long-term service in a busy tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.