Shop GENIUS TOOLS
Create Account
16mm Combination Flex Head Gear Wrench 211mmL
- Mfr # 742116
- Zoro # G623579805
original price:Â $44.70 , new price: $40.23 , 10 percent off
new price:Â
$
40.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742116
- Zoro #
- G623579805
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Flex Head Gear Wrench 16mm Size 211mm Length Chrome Vanadium Steel - 742116 Ratcheting Wrench This 16mm metric combination flex head ratcheting wrench is built for professional technicians who need reliable access in tight spaces. The flexible head helps improve approach angles, while the ratcheting end supports faster turnarounds without constantly repositioning the tool. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed to handle heavy daily use while maintaining strength and durability. Key Benefits 16mm metric combination flex head design improves access in restricted areas. Ratcheting box end reduces repositioning for faster, smoother workflow. 211mm length provides balanced reach and control for everyday service tasks. Chrome vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help protect against rust and surface wear. Meets or exceeds ANSI standards for dependable performance and consistency. SKU 742116 is a professional-grade wrench engineered for repeatable performance over a lifetime of heavy use. The combination of a flexible head and ratcheting operation supports efficient work where clearance is limited, while the chromium-vanadium steel construction and ANSI compliance reinforce long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.