Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Bit Socket 230mmL
- Mfr # 416+3832
- Zoro # G023583358
original price:Â $27.25 , new price: $24.53 , 9 percent off
new price:Â
$
24.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416+3832
- Zoro #
- G023583358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size 1/2 Inch Drive 230mm Length Durable S2 Steel - 416+3832, Hex Bit Socket This 1/2in drive hex bit socket is built for consistent fit, controlled torque transfer, and reliable service in professional hand tool setups. The 230mm (9.06in) overall length helps reach recessed fasteners while maintaining stability on a 1/2in drive tool. Designed for long-term shop use, the socket features permanently stamped sizing for quick identification and smoother tool organization. Its construction supports dependable performance where repeatable results and durability matter. Key Benefits 1/2in hex bit size supports common fasteners requiring a precise hex fit. 1/2in drive interface pairs with standard ratchets and torque tools. 230mm length improves access to deeper or recessed hex fasteners. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size markings speed identification and reduce tool mix-ups. Securely attached yet interchangeable design supports reliable, flexible servicing. SKU 416+3832 is a professional-grade hex bit socket engineered for heavy use and dependable day-to-day handling. With durable materials, clear identification marks, and compliance with ANSI expectations, it fits cleanly into a technician's socket lineup focused on repeatable performance and long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.