Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Pentacle Bit 56mmL
- Mfr # 5230
- Zoro # G423584092
product price:Â
$
3.51
/ea
Sold in multiples of 2 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5230
- Zoro #
- G423584092
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-30 Size, 1/4 Inch Hex Shank, 56mm Length, Precision Drive, Durable Construction - 5230, Screwdriver Bit This T-30 pentacle screwdriver bit is built for controlled, repeatable fastening with a 1/4in hex shank and a 56mm overall length (2.2 inches). The stamped size marking supports quick identification when organizing bits in drawers, cases, or on the job. Made from High Speed Steel and heat treated, it combines a tough exterior with a strong inner core for long-term durability. Anti-corrosive properties help maintain performance and fit over extended professional use, and the bit meets or exceeds ANSI standards. Key Benefits T-30 pentacle tip supports precise engagement and consistent torque transfer. 1/4in hex shank fits common bit holders, drivers, and extensions. 56mm (2.2in) length balances reach and control in tight spaces. High Speed Steel construction delivers strength and long wear resistance. Heat-treated design provides a durable exterior with strong inner core. Anti-corrosive properties help protect the bit during frequent shop use. Stamped size marking improves tool organization and fast size selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.