Shop GENIUS TOOLS
Create Account
16PC 3/8 & 1/2in Dr. Metric Long Wobble Hex Bit Skt.
- Mfr # BS-3416WM
- Zoro # G523579882
original price:Â $113.42 , new price: $102.08 , 10 percent off
new price:Â
$
102.08
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-3416WM
- Zoro #
- G523579882
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Bit Socket Set 16 Piece Metric 3/8 Inch & 1/2 Inch Drive Versatile Socket Kit - BS-3416WM Wobble Hex Bit Socket Set This 16-piece metric wobble hex bit socket set combines 3/8in and 1/2in drive sockets to support common ratchet and breaker bar setups. The wobble design helps reach fasteners at slight angles when straight-on access is limited, improving access without switching to separate adapters. Built for professional technicians, the sockets are made from High Speed Steel for strength, durability, and anti-corrosive properties. Key Benefits 16-piece metric wobble hex bit selection covers multiple common fastener sizes. Includes both 3/8in and 1/2in drive sockets for versatile tool compatibility. Wobble design improves access to recessed or slightly obstructed fasteners. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear from shop conditions and storage. Meets or exceeds ANSI standards for consistent fit and dependable performance. Stored in a blow case to keep sockets organized and protected. What's Included 1/2in Dr. Metric Wobble Hex Bit Socket 150mmL 410+4647 7mm Wobble Hex Bit Socket 410+4648 8mm Wobble Hex Bit Socket 439+4649 9mm Wobble Hex Bit Socket 440+4650 10mm Wobble Hex Bit Socket 1/2in Dr. Metric Wobble Hex Bit Socket 80mmL 410+4347 7mm Wobble Hex Bit Socket 410+4348 8mm Wobble Hex Bit Socket 439+4349 9mm Wobble Hex Bit Socket 440+4350 10mm Wobble Hex Bit Socket 3/8in Dr. Metric Wobble Hex Bit Socket 140mmL 308+4633 3mm Wobble Hex Bit Socket 308+4634 4mm Wobble Hex Bit Socket 308+4635 5mm Wobble Hex Bit Socket 308+4636 6mm Wobble Hex Bit Socket 3/8in Dr. Metric Wobble Hex Bit Socket 50mmL 308+4133 3mm Wobble Hex Bit Socket 308+4134 4mm Wobble Hex Bit Socket 308+4135 5mm Wobble Hex Bit Socket 308+4136 6mm Wobble Hex Bit Socket Blow Case SKU: BS-3416WM. With mixed drive sizes, multiple lengths, and a focused metric wobble hex selection, this kit supports accurate engagement and improved access where standard straight bit sockets can be awkward. It's a practical, organized set for daily shop work and repeatable, consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.