Shop NEIKO
See all product information
Create Account
0.375 in Dr. Extra-Long Ball-End Hex-Bit Socket Set, SAE Sockets
- Mfr # 10244A
- Zoro # G422983056
product price:Â
$
17.99
/ea
Key Features
Width
5 in
Height
1.75 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10244A
- Zoro #
- G422983056
- UPC #
- 816914021761
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5 in
- Height
- 1.75 in
- Length
- 8 in
Description
The NEIKO 3/8-Inch-Drive Extra-Long Ball-End Hex-Bit Socket Set gives you extra power and precision when you need to apply or remove screws, bolts, and other fasteners. Each bit is made from durable premium S2 alloy steel and features a silver chrome finish for added longevity and protection against rust and corrosion. These powerful hex sockets will withstand extreme torque to handle even the toughest fasteners. Each socket has a precise 3/8-inch-drive (10 mm) hex-bit shaft, measures 4 0.25 in long, and has a machined ball end to ensure accurate tip size. This extra-long socket set allows access to fasteners from multiple angles to get around tight obstacles. This set is available in a 7-piece SAE or metric set and includes a wide variety of socket sizes to handle all your fastener needs. The SAE set includes the following sizes: 1/8 in, 5/32 in, 3/16 in, 7/32 in, 0.25 in, 5/16 in, and 0.375 in. The metric set includes the following sizes: 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, and 10 mm. Our socket bit set comes in a heavy-duty blow-molded storage case for optimal organization. It’s ideal for home use, hobby or DIY projects, and jobsite use. When it comes to fasteners, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.