Shop GENIUS TOOLS

17PC 3/4in Dr. Metric Hex Bit Socket Set

  • Mfr # BS-6817H
  • Zoro # G823584067

original price:  $99.17 , new price: $89.25 , 10 percent off
new price: 
$
89.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-6817H
Zoro #
G823584067
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 17 Piece Metric 3/4 Inch & 1 Inch Drive CR-Mo Steel Durable Professional Quality - BS-6817H Professional Hex Bit Socket Set This 17-piece metric hex bit socket set is built for high-torque service using 3/4in and 1in drive tools. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers strength, durability, and anti-corrosive properties suited to long-term shop use. Organized storage helps keep sizes easy to identify and ready when needed. Key Benefits 17-piece metric hex bit socket coverage across common large hex fasteners. 3/4in and 1in drive compatibility for higher torque applications and equipment. CR-Mo alloy steel construction for high strength and long service life. Anti-corrosive material properties help resist wear in demanding work environments. Precision-machined pieces promote a solid fit and dependable engagement. Meets or exceeds ANSI standards for consistent professional tool performance. Supplied blow case supports organized storage and fast size selection. What's Included 19mm Hex Shank Metric Hex Screwdriver Bit 2914 14mm Hex Screwdriver Bit 45mmL 2916 16mm Hex Screwdriver Bit 45mmL 2917 17mm Hex Screwdriver Bit 45mmL 2918 18mm Hex Screwdriver Bit 45mmL 2919 19mm Hex Screwdriver Bit 45mmL 22mm Hex Shank Metric Hex Screwdriver Bit 2922 22mm Hex Screwdriver Bit 50mmL 2924 24mm Hex Screwdriver Bit 50mmL 27mm Hex Shank Metric Hex Screwdriver Bit 2927 27mm Hex Screwdriver Bit 55mmL 2930 30mm Hex Screwdriver Bit 55mmL 2932 32mm Hex Screwdriver Bit 55mmL 32mm Hex Shank Metric Hex Screwdriver Bit 2933 33mm Hex Screwdriver Bit 60mmL 2936 36mm Hex Screwdriver Bit 60mmL Bit Holder 619+ 3/4in Dr. 19mm Hex Shank Bit Holder 55mmL 622+ 3/4in Dr. 22mm Hex Shank Bit Holder 55mmL 827+ 1in Dr. 27mm Hex Shank Bit Holder 65mmL 832+ 1in Dr. 32mm Hex Shank Bit Holder 65mmL Key Wrench 570740 4mm Hex Key Wrench 70mmL Blow Case SKU: BS-6817H. This set is a practical choice for technicians who need large-size metric hex bit sockets in both 3/4in and 1in drive formats, with CR-Mo durability, ANSI compliance, and organized storage that supports efficient tool control in daily service work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.