1 in Dr. Hinge Head with Tube Handle
- Mfr # 880846E
- Zoro # G725062243
product price:Â
$
344.16
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 880846E
- Zoro #
- G725062243
- UPC #
- 193016870528
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hinge Head Wrench with Tube Handle, 1 Inch Drive, Chrome Molybdenum Steel, Heavy Duty Construction - 880846E hinge handle wrench This 1 in drive hinge head wrench with tube handle is built for high-torque work where extra leverage and controlled movement matter. The hinge head design provides a broad 180-degree range of motion, helping you position the drive more easily in demanding setups. Constructed from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and corrosion resistance. A treated shaft adds reinforcement for tough applications, while the detented tip helps keep attachments secure during use. Key Benefits 1 inch drive hinge head delivers leverage for demanding, high-torque applications. 815mm overall length (32.09 inches) improves reach and working clearance. 180-degree movement helps access fasteners in tighter or obstructed work areas. Chrome molybdenum alloy steel provides high strength and long service life. Anti-corrosive material properties help resist wear in harsh shop environments. Treated shaft increases durability for tough applications and repeated heavy use. Detented tip supports secure attachment when working with compatible drive tools. SKU 880846E is designed for professional technicians who depend on consistent fit, controlled movement, and durable construction day after day.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.