17mm Combination Flex Head Gear Wrench 220mmL
- Mfr # 742217
- Zoro # G723584495
product price:Â
$
69.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742217
- Zoro #
- G723584495
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Flex Head Gear Wrench 17mm Size 220mm Length Chrome Vanadium Steel - 742217 Ratcheting Wrench This 17mm metric combination flex head ratcheting wrench is built for controlled fastening where access and swing arc are limited. The flex head improves approach angles, while the ratcheting box end helps maintain progress without constant repositioning. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability in demanding toolboxes. Key Benefits 17mm metric combination design pairs open end access with ratcheting box end. Flex head improves reach and positioning in tight or obstructed spaces. 220mm length provides leverage while maintaining control in confined work areas. Chromium-vanadium steel alloy delivers high strength for repeated professional use. Anti-corrosive properties help resist rust and maintain a clean working finish. Meets or exceeds ANSI standards for consistent performance and reliability. SKU 742217 is a professional-grade hand tool intended for technicians who rely on consistent fit, strength, and durability over time. The combination of a flex head and ratcheting action supports efficient fastening in restricted layouts while maintaining tool longevity through corrosion-resistant materials and ANSI-level quality expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.