Shop JTC AUTO TOOLS
See all product information
Create Account
72T High Torque Ratchet Wrench, Soft Grip, 3/8 in x 200mm
- Mfr # 5023B
- Zoro # G123367605
product price:Â
$
26.69
/ea
Key Features
Handle Material
Rubber
Angle of Inclination
5°
Overall Length
200 mm
Wrench Item
Ratchet Wrench
Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5023B
- Zoro #
- G123367605
- UPC #
- 4712631150134
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 200 mm
- Size
- 3/8 in
Details
- Handle Material
- Rubber
- Angle of Inclination
- 5°
- Wrench Item
- Ratchet Wrench
- Number of Geared Teeth
- 72
Description
Ratchet Wrench 3/8 in 72 teeth 200mm JTC rubber handle. A high-torque ratchet mechanism. 72 teeth provide convenient operation. Rotation angle: 5 degrees. With a quick disconnect function. Thanks to the rubberized handle, the tool is securely fixed in the hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.