Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 3 Posidriv Screwdriver Bit 56mmL
- Mfr # 1313
- Zoro # G623581426
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1313
- Zoro #
- G623581426
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit PZ 3 Posidriv 1/4 Inch Hex Shank 56mm Length Precision Drive - 1313 Professional Screwdriver Bit Built for consistent fit and dependable torque transfer, this PZ 3 Posidriv screwdriver bit is designed around the common 1/4 inch hex shank format and a compact 56mm overall length. It supports controlled fastening where bit stability and quick size identification matter in daily tool use. Made from High Speed Steel and heat treated for toughness, the bit is engineered for strength, durability, and anti-corrosive performance. Stamped sizing helps keep tool storage organized and reduces time spent searching for the correct driver. Key Benefits PZ 3 Posidriv profile supports secure engagement and reduced cam-out. 1/4 inch hex shank fits compatible drivers for fast bit changes. 56mm overall length balances reach and control in tight work areas. High Speed Steel construction delivers high strength with anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size markings enable quick identification and cleaner tool organization. Meets or exceeds ANSI standards for quality expectations in professional tools. It is designed to hold up to demanding environments while keeping specifications clear, simple, and easy to manage in any tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.