Shop GENIUS TOOLS
Create Account
17mm Hex Shank, 17mm Hex Screwdriver Bit 56mmL
- Mfr # 2357
- Zoro # G523579028
original price:Â $10.02 , new price: $9.02 , 9 percent off
new price:Â
$
9.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2357
- Zoro #
- G523579028
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 17mm Size, Hex Shank, 56mm Length, Durable Steel Construction - 2357 Professional Hex Bit SKU: 2357. This 17mm hex screwdriver bit is built for consistent fit and controlled fastening in professional tool setups. With a 17mm hex shank and 56mm overall length (2.2 inches), it balances reach and stability for repeatable results. Manufactured from High Speed Steel and heat treated, it is designed to handle demanding daily use while maintaining strength. Anti-corrosive properties help protect the bit over time, and the size marking is stamped for fast identification during tool organization. Key Benefits 17mm hex shank and 17mm hex bit profile for secure engagement. 56mm (2.2 inch) overall length supports access without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Permanently stamped size marking improves organization and quick selection on the job. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed as a professional-grade hand tool accessory, this hex screwdriver bit focuses on long-term reliability: durable steel, heat treatment for toughness, and clear size identification for efficient workflows. The result is a dependable 17mm bit option that supports heavy use while maintaining consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.