Shop GENIUS TOOLS
Create Account
293006 / 5/16in Hex Shank, 3/16in Hex Screwdriver Bit 30mmL
- Mfr # 3122
- Zoro # G623578877
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3122
- Zoro #
- G623578877
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 3/16 Inch Size, 5/16 Inch Hex Shank, 30mm Length, Precision Fit, Durable Construction - 3122 Professional Hand Tool Bit This hex screwdriver bit is built for consistent fit and repeatable results in professional hand tool work. With a 5/16 inch hex shank and 3/16 inch hex tip, it's sized for dependable engagement, while the 30mm (1.18 inch) overall length supports controlled use in tighter spaces. Constructed from High Speed Steel and heat treated for a durable exterior with a strong inner core, it's designed to handle sustained shop use. Size markings are stamped for quick identification during tool organization, and the bit meets or exceeds ANSI standards for confidence in performance consistency. Key Benefits 3/16 inch hex tip delivers a precision fit for secure fastener engagement. 5/16 inch hex shank supports stable holding and reliable bit retention. 30mm overall length helps access tight areas without sacrificing control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design improves exterior toughness and inner core strength for longevity. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Its compact length, heat-treated High Speed Steel build, and clear size stamping make it a dependable addition to a professional hand tools setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.