Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 5/32in Hex Screwdriver Bit 56mmL
- Mfr # 3310
- Zoro # G723583191
product price:Â
$
2.03
/ea
Sold in multiples of 4 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3310
- Zoro #
- G723583191
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/32 Inch Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 3310, Hex Screwdriver Bit This hex screwdriver bit is built for controlled, repeatable fastening with a 5/32in hex drive and a 1/4in hex shank. The 56mm (2.2in) overall length balances reach and stability, making it a practical option for professional tool setups that require consistent fit and easy handling. Manufactured from High Speed Steel and heat treated for durability, it is designed to hold up under heavy use while resisting corrosion. Permanent size stamping supports faster identification and cleaner tool organization in drawers, cases, and on the bench. Key Benefits 1/4in hex shank fits compatible bit holders, drivers, and tooling systems. 5/32in hex screwdriver bit profile supports precise engagement and controlled fastening. 56mm (2.2in) overall length balances access, stability, and handling. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated exterior and core improve toughness for long-term professional service. Permanently stamped size marking enables quick identification and better tool organization. Meets or exceeds ANSI standards for dependable quality and consistent performance. SKU: 3310.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.