203065 / 1/4in Hex Shank, 1.0 x 6.5mm Slotted Bit 30mmL
- Mfr # 1165
- Zoro # G123581506
product price:Â
$
1.00
/ea
Sold in multiples of 7 for
$7.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1165
- Zoro #
- G123581506
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.0 x 6.5mm, 1/4 Inch Hex Shank, 30mm Length, Precision Screwdriver Bit - 1165, Professional Screwdriver Bit This precision slotted screwdriver bit is built for controlled fastening where fit and durability matter. It features a 1/4 inch hex shank and a 1.0 x 6.5mm slotted tip, sized for consistent engagement and easy pairing with compatible bit holders and drivers. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to stand up to repeated professional use. Size markings are stamped for quick identification, and the bit meets or exceeds ANSI standards for dependable performance. Key Benefits 1/4 inch hex shank fits common drivers and bit holders securely. 1.0 x 6.5mm slotted tip supports accurate, controlled fastening. 30mm overall length balances access and stability in tight work areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Heat treated for a tough exterior and strong core for longevity. Stamped size markings enable fast identification and better tool organization. SKU 1165 is designed and made for professional technicians who expect consistent results from daily-use hand tools. With durable materials, clear size identification, and a heat-treated build, it supports long service life while helping maintain reliable fit and performance across repeated fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.