Shop GENIUS TOOLS
Create Account
17mm Hex Shank, 17mm Hex Screwdriver Bit 88mmL
- Mfr # 2557
- Zoro # G223578598
product price:Â
$
17.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2557
- Zoro #
- G223578598
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 17mm Size, Hex Shank, 88mm Length, Durable Steel Construction - 2557, Hex Screwdriver Bit This 17mm hex screwdriver bit is built for consistent engagement and controlled torque transfer when paired with a compatible hex shank driver. With an 88mm overall length (3.46 inches), it balances reach and stability for professional hand tool setups where precision and durability matter. Made from High Speed Steel, the bit is designed for high strength and long-term durability while offering anti-corrosive properties. Size markings are stamped for fast, permanent identification during tool organization and repeat work. Key Benefits 17mm hex shank and 17mm bit profile for accurate, secure fitment. 88mm overall length provides practical reach without sacrificing control. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design creates tough exterior and strong inner core structure. Stamped size markings enable permanent identification and quicker tool selection. Meets or exceeds American National Standards Institute standards for dependable quality. SKU 2557 is designed for professional technicians who rely on durable, repeatable performance in daily service work. Its material choice, heat treatment, and clear size stamping support efficient workflows and long-term reliability in demanding toolboxes, while maintaining the fit and strength expected from professional-grade screwdriver bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.