Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 1.0 x 6.0mm Slotted Bit 160mmL
- Mfr # 1760
- Zoro # G523578540
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1760
- Zoro #
- G523578540
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.0 x 6.0mm, 1/4 Inch Hex Shank, 160mm Length, Precision Screwdriver Bit - 1760, Professional Screwdriver Bit This slotted screwdriver bit is built for controlled driving where fit and durability matter. It features a 1/4 inch hex shank for broad compatibility with bit holders and drivers, and a 1.0 x 6.0mm slotted tip for consistent engagement with matching fasteners. At 160mm (6.3 inches) overall length, it adds reach while maintaining stability. High Speed Steel construction and heat treatment support long service life, with anti-corrosive properties to help resist wear in demanding shop environments. Key Benefits 1/4 inch hex shank fits common drivers, extensions, and bit holders. 1.0 x 6.0mm slotted tip provides accurate fit for matching fasteners. 160mm overall length improves access in deeper or obstructed work areas. High Speed Steel offers strength, durability, and anti-corrosive properties. Heat-treated for a tough exterior and strong inner core for longevity. Size stamping supports fast identification and cleaner tool organization. Designed for professional technicians, this bit balances reach, strength, and identification features that help reduce downtime at the bench. The stamped sizing and heat-treated High Speed Steel build make it a dependable choice for repeated, heavy-use fastening tasks while maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.