Shop GENIUS TOOLS
Create Account
17mm Subby High-Polished Gear Wrench
- Mfr # 760217
- Zoro # G923579741
original price:Â $16.41 , new price: $14.77 , 9 percent off
new price:Â
$
14.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 760217
- Zoro #
- G923579741
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 17mm Stubby Design Chrome Vanadium Steel Compact Size - 760217 Professional Hand Tool This 17mm stubby combination ratcheting wrench is built for controlled fastening where compact reach matters. The 128mm (5.04 in.) overall length helps access confined work areas while keeping a familiar combination-wrench layout for day-to-day service tasks. Forged and heat treated from chromium-vanadium steel alloy, it balances strength, durability, and anti-corrosive properties. A high-polished finish supports long-term wear resistance, and the permanently stamped size marking helps prevent mix-ups during tool organization. Key Benefits Stubby 128mm (5.04 in.) length improves access in tight spaces. 17mm combination design pairs open end with ratcheting box-end convenience. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated construction supports consistent, professional-grade reliability. High-polished finish helps resist wear while staying easy to wipe clean. Permanently stamped size marking simplifies fast identification and tool organization. Meets or exceeds ANSI standards for confidence in fit and performance. The compact form factor and durable build make it a practical choice for heavy-use toolkits where space, speed, and strength all matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.