5/8in SAE Combination Gear Wrench 216mmL
- Mfr # 712220
- Zoro # G823582544
product price:Â
$
39.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712220
- Zoro #
- G823582544
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Gear Wrench 5/8 Inch SAE, 216mm Length, Precision Drive, Durable Chrome Finish - 712220, Combination Ratcheting Wrench This 5/8in SAE combination gear wrench is built for controlled, repeatable fastening work where both access and reliability matter. The 216mm length balances reach and leverage for common service tasks, while the combination design supports efficient switching between ratcheting and open-end use. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed to hold up under heavy use. Key Benefits 5/8in SAE combination ratcheting wrench supports versatile fastening in one tool. 216mm length provides balanced leverage and reach for controlled handling. Chromium-vanadium steel alloy delivers high strength for professional durability. Anti-corrosive properties help resist rust and maintain long-term performance. Meets or exceeds ANSI standards for consistent quality and reliability. Designed and made for professional technicians, this wrench is intended to perform over a lifetime of heavy use while maintaining dependable fit and function. The durable chrome finish supports long-term shop conditions, and the precision drive focus helps deliver reliable engagement during routine tightening and loosening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.