Shop GENIUS TOOLS
Create Account
8mm Combination Gear Wrenche 144mmL
- Mfr # 721408
- Zoro # G423580575
product price:Â
$
27.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721408
- Zoro #
- G423580575
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Gear Wrench 8mm Size 144mm Length Chrome Vanadium Steel Durable Design - 721408, Metric Combination Ratcheting Wrench This 8mm metric combination ratcheting wrench is built for controlled fastening in tight, repetitive work. With a 144mm length, it balances reach and handling for day-to-day service and repair tasks where consistent fit and reliable engagement matter. Constructed from chromium-vanadium steel alloy, it's designed for high strength and long-term durability with anti-corrosive properties. It also meets or exceeds ANSI standards, supporting dependable performance expectations in professional environments. Key Benefits 8mm metric combination ratcheting wrench supports common fasteners and service routines. 144mm length helps balance access, control, and leverage in confined areas. Chromium-vanadium steel alloy delivers high strength for demanding daily use. Anti-corrosive material properties help maintain tool condition in harsh shop environments. Meets or exceeds ANSI standards for consistent quality and safety expectations. Professional-grade construction suited to technicians who rely on tools long-term. SKU 721408 is a practical addition to a metric wrench lineup when you need a durable, standards-aligned tool that holds up under repeated use. The combination format supports versatility across different access points, while the ratcheting function helps maintain workflow efficiency without compromising material strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.