0.375 in Dr. Extra-Long Ball-End Hex-Bit Socket Set, Metric Sockets
- Mfr # 10243A
- Zoro # G722982964
product price:Â
$
17.99
/ea
Key Features
Width
4.75 in
Length
8 in
Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10243A
- Zoro #
- G722982964
- UPC #
- 816914020788
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.75 in
- Length
- 8 in
- Height
- 1.75 in
Description
Bits made from premium S2 alloy steel for superior hardness that reduces wear-out and insures longevity High strength chrome vanadium sockets provide superior torque for greater turning power and mirror chrome finish for corrosion resistance 4-1/4 Inch (110mm) extra long shaft extends reach to fasteners in deep and tight spots Precisely machined ball end ensures accurate tip size and allows access to fasteners from multiple angles to get around obstructions Set includes a heavy duty storage case and 7 pcs 3/8 in. drive metric hex bit sockets: 3, 4, 5, 6, 7, 8, 10mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.