Shop GENIUS TOOLS
Create Account
1/8in L-Shaped Hex Wrench 125mmL
- Mfr # 591208L
- Zoro # G023582368
product price:Â
$
2.84
/ea
Sold in multiples of 3 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591208L
- Zoro #
- G023582368
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Wrench 1/8 Inch L-Shaped Long Reach 125mm Length Durable Steel - 591208L Professional L-Shaped Hex Key Wrench This 1/8in L-shaped hex wrench is built for consistent fit and controlled torque in tight spaces. The long reach 125mm (4.96in) profile helps access recessed fasteners while maintaining a compact, easy-to-handle form. Constructed from Chromium-vanadium steel alloy and finished for corrosion resistance, it is designed for daily shop use. Permanent, stamped size markings support fast identification in drawers, pouches, or tool rolls. Key Benefits 1/8in L-shaped hex key provides leverage for controlled fastening and removal. Long reach design with 126mm overall length improves access in confined areas. Chromium-vanadium steel alloy delivers high strength for demanding professional use. Anti-corrosive properties help resist rust and maintain long-term tool condition. Oil-quenched, heat-treated construction creates tough exterior and strong inner core. Permanently stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for reliable performance and consistent results. Designed for professional technicians, this hex wrench balances durability with easy handling. The heat-treated, oil-quenched steel construction supports long service life under heavy use, while the corrosion-resistant properties help protect the finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.