Shop GENIUS TOOLS
Create Account
9/16in L-Shaped Hex Wrench 140mmL
- Mfr # 591536
- Zoro # G623583581
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591536
- Zoro #
- G623583581
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 9/16 Inch Drive 145mm Length Durable Steel - 591536 Professional Hex Key Wrench This 9/16in L-shaped hex wrench is built for controlled torque and reliable fit on hex fasteners. The 145mm length helps balance reach and leverage, while the classic L-shape supports both high-torque and tight-clearance work by changing hand position. Constructed from chromium-vanadium steel alloy, it is designed for long-term strength and corrosion resistance. Size markings are stamped into the tool for quick identification and organized storage, and the heat-treated, oil-quenched process supports a tough outer surface with a strong core. Key Benefits 9/16in L-shaped hex key wrench for accurate engagement and steady control. 145mm overall length helps balance reach and leverage in tight areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Heat treated via oil quenching for durable exterior and strong inner core. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for consistent, professional-grade tool expectations. SKU 591536 is designed for professional technicians who need dependable hand tools that stand up to heavy use. With durable steel construction, clear size identification, and ANSI-aligned quality expectations, it supports repeatable performance and clean organization in a working toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.