Shop GENIUS TOOLS
Create Account
T-50 L-Shaped Tamperproof Star Wrench 150mmL
- Mfr # 581550T
- Zoro # G523580925
original price:Â $5.89 , new price: $5.30 , 10 percent off
new price:Â
$
5.30
/ea
Sold in multiples of 2 for
$10.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 581550T
- Zoro #
- G523580925
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-50 Size 150mm Length Durable Steel - 581550T Tamperproof Star Key Wrench This T-50 L-shaped tamperproof star key wrench is built for controlled torque and dependable fit on tamperproof star fasteners. With a 150mm-class length and clearly stamped sizing, it supports fast identification and consistent use in professional tool kits. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. Oil-quenched heat treatment is used to develop a tough exterior and strong inner core for long-term durability and reliable performance. Key Benefits T-50 tamperproof star key profile supports secure engagement and consistent torque. L-shaped design improves leverage and access while maintaining controlled hand positioning. Overall length 152mm (5.98 inches) balances reach, control, and portability. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment creates durable exterior and strong inner core. Size stamping enables quick identification and more organized tool storage. Made for professional technicians and heavy-use environments, this wrench focuses on durability, clear identification, and dependable performance. The combination of Cr-V steel alloy construction and heat treatment helps maintain strength over time, while compliance with ANSI standards supports confidence in build quality and consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.