Shop GENIUS TOOLS
Create Account
T-7 L-Shaped Tamperproof Star Wrench 75mmL
- Mfr # 580807T
- Zoro # G223584513
product price:Â
$
4.26
/ea
Sold in multiples of 2 for
$8.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580807T
- Zoro #
- G223584513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench 75mm Length, T-7 Drive, Durable Steel Construction - 580807T Tamperproof Star Key Wrench This L-shaped tamperproof star key wrench is designed for T-7 fasteners where a secure, tamper-resistant fit is required. The compact format supports controlled turning and access in tighter areas, while keeping the tool straightforward to identify and organize in a professional kit. Built from Chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core durability. Its anti-corrosive properties help maintain performance over time, and it meets or exceeds ANSI standards for dependable shop use. Key Benefits T-7 tamperproof star profile helps maintain secure engagement on matching fasteners. L-shaped design provides leverage and control in compact working spaces. Overall length of 71mm (2.8 inches) for balanced reach and handling. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Heat treated via oil quenching for a tough exterior and strong inner core. Size markings are stamped for permanent, quick identification during tool selection. Genius Tools L-Shaped Tamperproof Star Wrench 75mm Length, T-7 Drive, Durable Steel Construction - 580807T is made for long-term, professional-grade service with materials and treatment chosen for durability. With clear size stamping and ANSI-aligned performance, it fits well into any technician's hand-tool set focused on tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.