Shop GENIUS TOOLS
Create Account
19mm Hex Shank, 14mm Hex Screwdriver Bit 45mmL
- Mfr # 2914
- Zoro # G123580134
original price:Â $14.62 , new price: $13.16 , 9 percent off
new price:Â
$
13.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2914
- Zoro #
- G123580134
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 14mm Size, 19mm Hex Shank, 45mm Length, Durable Construction - 2914 Professional Screwdriver Bit This 14mm hex screwdriver bit is built for consistent fit and control with a 19mm hex shank and 45mm overall length. Its compact profile supports precise work where space and access matter, while still providing a solid engagement with the fastener. Manufactured from Chromium Molybdenum Alloy Steel and heat treated for added toughness, it's designed to hold up under heavy professional use. Size markings are stamped for quick identification and long-term organization. Key Benefits 14mm hex bit profile with 19mm hex shank for secure engagement. 45mm overall length balances reach and control in tighter work areas. Chromium Molybdenum Alloy Steel provides high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat-treated construction supports a tough exterior and strong inner core. Stamped size markings enable fast selection and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built to meet the expectations of professional technicians, this bit combines durable materials, clear size identification, and heat-treated strength for long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.