12mm Hex Shank, T-60 Tamperproof Star Bit 36mmL (283060A)
- Mfr # 7160
- Zoro # G723583054
original price:Â $5.27 , new price: $4.74 , 10 percent off
new price:Â
$
4.74
/ea
Sold in multiples of 2 for
$9.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7160
- Zoro #
- G723583054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-60 Size, 12mm Hex Shank, 36mm Length, Secure Fit, Durable Construction - 7160, Screwdriver Bit This tamperproof star screwdriver bit is built for consistent engagement with T-60 tamperproof star fasteners while maintaining a stable connection to a 12mm hex drive. Its 36mm overall length supports controlled handling and efficient work in compact or crowded areas. Made from High Speed Steel and engineered for professional technicians, it combines corrosion resistance with heat-treated strength for dependable service life. Clear size stamping helps keep bit sets organized and easy to identify during daily use. Key Benefits 12mm hex shank delivers a stable, secure fit in compatible drivers. T-60 tamperproof star profile helps reduce slippage and fastener damage. 36mm overall length (1.42 inches) balances reach with precise control. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior and strong core for longevity. Stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 7160. Built to perform over a lifetime of heavy use, it supports consistent results without unnecessary complexity or maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.