Shop GENIUS TOOLS
Create Account
19mm Hex Shank, 16mm Hex Screwdriver Bit 45mmL
- Mfr # 2916
- Zoro # G923582239
product price:Â
$
14.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2916
- Zoro #
- G923582239
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 16mm Size, 19mm Hex Shank, 45mm Length, Durable Steel Construction - 2916 Professional Screwdriver Bit This hex screwdriver bit is built for controlled fastening where a 16mm hex drive is required. Its 19mm hex shank provides a stable interface, while the compact 45mm overall length helps maintain access and handling in tighter work areas. Manufactured from Chromium Molybdenum Alloy Steel and heat treated for durability, it is designed for consistent performance under professional use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 16mm hex screwdriver bit with 19mm hex shank for secure engagement. 45mm overall length supports control and access in compact spaces. Chromium Molybdenum Alloy Steel construction for high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Heat-treated exterior and inner core balance toughness with long-lasting performance. Permanently stamped size marking improves identification and tool organization. Meets or exceeds ANSI standards for quality and reliable professional use. SKU 2916 is designed for technicians who need a durable, clearly marked hex bit that holds up under repeated service work. With alloy steel strength, heat-treated construction, and ANSI-level performance expectations, it supports consistent results while reducing time spent searching for the correct size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.